3/8 in. Push On Removal Tool
Plumbite® 3/8 in. Push On Removal Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design ideal for working in space-limited areas
- POM construction
- Allows PlumBite push on fittings to be disassembled and re-used
- 1 year warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Plumbite®
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 1-590551/50000000 in
- Length:
- 7-87/1000 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyoxymethylene
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Product Type:
- Push On
- Size:
- 3/8 in
- Tool Type:
- Removal
- Type:
- JC77481LF
- WaterSense Labeled:
- No
- Weight:
- 0.006556 lb
- Width:
- 7972441/25000000 in