Plumbite® 1/2 x 1/4 in. Compression Push to Connect Angle Supply Stop Valve

Part #JC7747LF  |  Manufacturer Part #C77474LF

Starting at
$12.26 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO. Lead Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Plumbite®

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: No

ETL Listed: No

End Connection 1: Push

End Connection 2: Compression

End Connections: Push x Compression

FM Approved: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: [Angle, Reducing]

GSA Approved: No

Height: 1-969/1000 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-709/1000 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: No

NSF Specifications: NSF 372-2016

Origin: Global

Product Type: Push On

Recommended Valve Application: Potable Water

Size: 1/2 in x 1/4 in

UL Listed: No

Valve Body Material: Brass

Valve Operator: Lever Handle

Valve Size: 1/2 in x 1/4 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.257

Width: 4-921/1000 in