Plumbite® 1/2 in. FPT Push On Drop Ear 90 Degree Elbow

Part #JC7743LF  |  Manufacturer Part #C77436LF

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #JC77435LF | Item #7793035 | Mfr. Part #C77435LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.97 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #JC77436LF | Item #7793065 | Mfr. Part #C77436LF

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.01 /EACH

    Added to your cart. View Cart

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO. Lead Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASSE Standards: ASSE 1061-2015

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Clean Bagged: No

Collection: Plumbite®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

EPA Compliant: No

ETL Listed: No

End Connection 1: Push

End Connection 2: FNPT

End Connections: Push x FNPT

FM Approved: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Drop Ear, Elbow, Straight]

GSA Approved: No

Height: 2-181/500 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-51/500 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: No

NSF Specifications: NSF 372-2016

Origin: Global

Product Type: Drop Ear

Size: 1/2 in

Type: Drop Ear

UL Listed: No

Valve Operator: Lever Handle

WaterSense Labeled: No

Weight: 0.219

Width: 5-709/1000 in