Plumbite® 1/2 in. Push On Thermostatic Mixing Valve

Part #JC7746LF  |  Manufacturer Part #C77468LF

Starting at
$114.86 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO. Lead Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372-2016, ANSI 61-2018]

ASSE Standards: ASSE 1069-2005

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Plumbite®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

EPA Compliant: No

ETL Listed: No

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

GSA Approved: No

Height: 2-33/200 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-51/500 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 145 psi

Maximum Temperature: 195

NSF Certified: No

NSF Specifications: [NSF 372-2016, NSF 61-2018]

Size: 1/2 in

UL Listed: No

Valve Operator: Lever Handle

Valve Size: 1/2 in

Valve Type: Thermostatic Mixing Valve

WaterSense Labeled: No

Weight: 1.43

Width: 5-709/1000 in