Plumbite® 3/4 x 3/4 FIP x 18 in. Push On Water Heater Connector

Part #JC77478LF  |  Manufacturer Part #C77478LF

Starting at
$18.54 EACH

Length:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • Ideal for piping systems service and repair, no soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM o-ring with max. temperature of 180°F and max. pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO. Lead Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016

ASME Specifications: ASME A112.18.6-2017

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.6-17

Collection: Plumbite®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

EPA Compliant: No

ETL Listed: No

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Connector

GSA Approved: No

Height: 1-7/20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18-259/1000 in

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 200 psi

Maximum Temperature: 180

NSF Certified: No

NSF Specifications: NSF 372-2016

Origin: Global

Product Type: Braided

Size: 3/4 in x 3/4 in x 18 in

Type: Braided

UL Listed: No

Valve Operator: Lever Handle

WaterSense Labeled: No

Water Supply Connector Type: Water Heater

Weight: 0.715

Width: 1-7/20 in