This product requires certification to purchase.

Polished Brass 3/8 x 20 in. Closet Supply and 3/8 x 5/8 in. Straight Stop Kit

Jones Stephens

Polished Brass 3/8 x 20 in. Closet Supply and 3/8 x 5/8 in. Straight Stop Kit

  • Fast #
  • Part #JS10381
  • Item #3705411
  • Manufacturer Part #S10381
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Polished Brass 3/8 x 20 in. Closet Supply and 3/8 x 5/8 in. Straight Stop Kit

  • Fast #
  • Part #JS10381
  • Item #3705411
  • Manufacturer Part #S10381
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supply
  • Stop
  • Escutcheon
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Height
11-7/10 in
Length
20 in
Size
5/8 in x 3/8 in
Width
12-1/10 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Material
Copper
Warranty & Product Information
Application
Toilet
Product Type
Compression
UPC
717510103816