DESCRIPTION

  • 4" Long shank
  • Adjustable swivel ring
  • Fits inside 3" pipe Schedule 40 DWV pipe
  • Plastic ring

Jones Stephens PVC Closet Flange with Long Barrel

JC50306

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS