DESCRIPTION

  • Adjustable swivel ring
  • Adjustable swivel rings
  • Fits inside 3" pipe schedule 40 DWV pipe
  • Fits inside 3" schedule 40 DWV
  • Long shank: 4"

Jones Stephens PVC Closet Flange with Long Barrel

JC50308

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
White
Diameter
3 in
End Connection 1
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC