DESCRIPTION

  • 10" Pan
  • Adjustable
  • Fits over 2" Schedule 40 DWV pipe
  • Primer tapped, includes 1/2" plug

Jones Stephens PVC Heavy Duty Drain Base

JD52202

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS