DESCRIPTION

  • Exclusive 400 grade stainless with plumbfit bodies
  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Radial slots for closet bolts; 6 screw holes

Jones Stephens PVC Overall Size Closet Flange with Stainless Steel Ring Less Knockout

JC57434

Fits Pipe Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS