DESCRIPTION

  • 4 closet bolt slots
  • Cut pipe 1/8" below floor and remove concrete so unit will fit flush
  • Extra-thick flange with short slots for extra strength
  • Fits inside 3" schedule 40 DWV pipe
  • Long shank
  • Six screw holes

Jones Stephens PVC Pipe Closet Flange with Knockout

JONC50300

Diameter:

SPECIFICATIONS

Diameter
3 in
End Connection 1
Flanged
End Connections
Flanged
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS