DESCRIPTION

Jones Stephens PVC Raised Head Cleanout Plug

JP49350

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY