DESCRIPTION

  • Fits into 3" Schedule 40 DWV pipe

Jones Stephens PVC Snap Drain with Stainless Steel Strainer

JD54003

Diameter:

SPECIFICATIONS

Diameter
3 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY