DESCRIPTION

  • Allows pipe to be cut flush with floor or wall
  • Countersunk plug included

Jones Stephens PVC Snap-In Cleanout

JC60007

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Plastic
Material Type
PVC