PVC Toe-Tap Drain
PVC Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish; White Plastic
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- T-Waste half kit - no pipe or elbow included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
- UPC listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fitting Size 1:
- 3/8 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thread Type:
- Threaded
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-7/20 in