DESCRIPTION
- Includes two 1/2" plugs and close nipple orifice
- Supplied with close nipple orifice and 1/2" plug
Jones Stephens Round Burner Natural Gas
JL75086
Height:
SPECIFICATIONS
- Fitting Size 1
- 1/2 in
- Fuel Type
- Natural Gas
- Height
- 1-3/4 in
- Power Source
- Gas
- Width
- 4-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday