Self Closing Concealed 2-way Cabinet Hinge in Nickel (Pack of 2)

You last purchased this on
 
Jones Stephens

Self Closing Concealed 2-way Cabinet Hinge in Nickel (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Self Closing Concealed 2-way Cabinet Hinge in Nickel (Pack of 2)

  • Fast #
  • Part #JH34867
  • Item #7953103
  • Manufacturer Part #JH34867
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full overlay
  • 100° opening
  • For framed cabinet types
  • 1-3/4" CC
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Automatic Shut-Off:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Hardware Included:
Yes
MA Approved -:
No
Material:
Steel
Package Quantity:
Pack of 2
WaterSense Labeled:
No
Weight:
0.2 lb