2 in. Plastic Stainless Steel Shower Drain
2 in. Plastic Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with round screw-in stainless steel strainer
- Low profile for first and second floor installations
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Recessed sump area for added drainage
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Reversible clamping ring for additional 1/2" height adjustment
- Beveled edge allows for recessed installation
- Use D50998 tailpiece extension when additional height is needed
- Replacement strainer - C60809
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- Yes
- Product Type:
- Solvent Weld
- Size:
- 2 in x 3 in
- Strainer Size:
- 4 in
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb