DESCRIPTION

  • Features 2 bolt holes

Jones Stephens Spring Closet Gasket

JG13534

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
5-3/8 in
Fitting Size 2
3-1/2 in
Fitting Sizes
5-3/8 in x 3-1/2 in
Height
3/4 in
Material
Sponge
WaterSense Labeled
No