Stainless Steel Basket Strainer in Oil Rubbed Bronze
Stainless Steel Basket Strainer in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Positive seal
- Clamshell packaging
- Stainless steel flange and basket
- Solvent ends comply with ASTM D 2466
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Quarter turn operation
- Working pressure 150 psi at 73F
- For cold water lines
- Threaded ends comply with ANSI B2.1
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Fire Suppression System Rated:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Strainer
- WaterSense Labeled:
- No
- Weight:
- 0.75 lb
- Width:
- 6 in