Steel Closet Washer in Zinc Plated

Part #JC02851  |  Item #128744  |  Manufacturer Part #C02851

Color/Finish: Zinc Plated

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval washer

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Zinc Plated

Color Finish Category: Greys

Fire Suppression System Rated: No

Height: 1/2 in

Length: 3-1/2 in

Material: Zinc Plated

Product Type: Washer

WaterSense Labeled: No

Weight: 0.5

Width: 3-2/5 in