DESCRIPTION

  • Sink lugs
  • Wall mount

Jones Stephens Steel Wall Mount Lavatory Bracket

JL56024

Length:

SPECIFICATIONS

ADA Compliant
No
Length
7 in
Material
Steel
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS