Straight Tapered Faucet Seat Wrench

You last purchased this on
 
Jones Stephens

Straight Tapered Faucet Seat Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Straight Tapered Faucet Seat Wrench

  • Fast #
  • Part #JS62001
  • Item #223636
  • Manufacturer Part #S62001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tapered for use on all sizes and types of seats
  • Requires Certification

Specifications

Application:
Faucet Seat
Automatic Shut-Off:
No
Clean Bagged:
No
Height:
2/5 in
Length:
7-1/2 in
MA Approved -:
No
Tool Type:
Seat Wrench
WaterSense Labeled:
No
Weight:
0.35 lb
Width:
2/5 in