1/4 in. Flare Brass Union

You last purchased this on
 
Jones Stephens

Style 42 1/4 in. Flare Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Style 42 1/4 in. Flare Brass Union

  • Fast #
  • Part #JF40023
  • Item #2475933
  • Manufacturer Part #F40023
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Style 42
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare x Flare
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union, Flared
Height:
1-1/10 in
Length:
2/5 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Flare
Size:
1/4 in
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
2/5 in