1/2 x 3/4 in. Flare x FIP Brass Reducing Coupling
Style 46 1/2 x 3/4 in. Flare x FIP Brass Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Plumbing
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Style 46
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing, Flared
- Height:
- 1 in
- Length:
- 1-2/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Flare
- Size:
- 1/2 in x 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in