3/8 x 1/2 in. Flare x FIP Brass Reducing Coupling

You last purchased this on
 
Jones Stephens

Style 48 3/8 x 1/2 in. Flare x FIP Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Style 48 3/8 x 1/2 in. Flare x FIP Brass Reducing Coupling

  • Fast #
  • Part #JF40049
  • Item #2833059
  • Manufacturer Part #F40049
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Plumbing
Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Style 48
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing, Flared
Height:
1 in
Length:
4 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Flare
Size:
3/8 in x 12 in
WaterSense Labeled:
No
Weight:
0.8 lb
Width:
3-1/2 in