1/2 in. Flare x FIPS 90 Degree Brass Elbow

You last purchased this on
 
Jones Stephens

Style 50 1/2 in. Flare x FIPS 90 Degree Brass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Style 50 1/2 in. Flare x FIPS 90 Degree Brass Elbow

  • Fast #
  • Part #JF40060
  • Item #2836465
  • Manufacturer Part #F40060
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Collection:
Style 50
Elbow Degree:
90 DD
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow, Flared
Height:
1 in
Length:
1-7/10 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Flare
Size:
1/2 in x 1/2 in
WaterSense Labeled:
No
Weight:
0.27 lb
Width:
1 in