Jones Stephens
Style 50 1/4 in. Flared x FIP Brass 45 Degree Elbow
Part #JF40104 | Item #2836490 | Manufacturer Part #F40104
Product Details
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Collection: Style 50
Elbow Degree: 45
End Connection 1: Flared
End Connection 2: FIP
End Connections: Flared x FIP
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Brass
NSF Certified: No
Weight: 0.07
Entire Collection
-
Starting at $3.46
-
Starting at $3.94
-
Starting at $4.25