5/8 in. Compression Brass Nut
Style 61 5/8 in. Compression Brass Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Style 61
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 5/8 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight, Compression
- Height:
- 3/5 in
- Length:
- 1 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Compression
- Size:
- 5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 1 in