DESCRIPTION

Jones Stephens Tank Bolt Set with Wing Nut

JC03200

Length:

SPECIFICATIONS

Length
3 in
Material
Brass
WaterSense Labeled
No
Width
5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY