3 in. PVC DWV Test Cap in White
Techno-Caps® 3 in. PVC DWV Test Cap in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easily solvent cemented over end of DWV pipe
- Will not clog or go down pipe
- Heavy duty PVC, high pressure tested over six stories
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Techno-Caps®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Height:
- 2-3/10 in
- IAPMO Listed -:
- No
- Length:
- 9-4/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Cap, Plug
- WaterSense Labeled:
- No
- Weight:
- 4.05 lb
- Width:
- 7-1/2 in