4 in. PVC DWV Test Cap in White

You last purchased this on
 
Jones Stephens

Techno-Caps® 4 in. PVC DWV Test Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

Techno-Caps® 4 in. PVC DWV Test Cap in White

  • Fast #
  • Part #JT35004
  • Item #1282831
  • Manufacturer Part #T35004
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Easily solvent cemented over end of DWV pipe
  • Will not clog or go down pipe
  • Heavy duty PVC, high pressure tested over six stories
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
Techno-Caps®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fire Suppression System Rated:
No
Fits Pipe Size:
4 in
Fitting Type:
Test Cap
Height:
7/10 in
IAPMO Listed -:
No
Length:
4-7/10 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Cap, Plug
WaterSense Labeled:
No
Weight:
0.128 lb
Width:
4-7/10 in