This product requires certification to purchase.

3/8 x 1-1/2 x 1/4 - 1/8 in. x 60 ft. R14.6 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

Jones Stephens

Titan™ 3/8 x 1-1/2 x 1/4 - 1/8 in. x 60 ft. R14.6 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI94038
  • Item #9402526
  • Manufacturer Part #6RSR148038-JS
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

Titan™ 3/8 x 1-1/2 x 1/4 - 1/8 in. x 60 ft. R14.6 Elastomeric Foam, NBR and PVC Pipe Insulation in Black

  • Fast #
  • Part #JI94038
  • Item #9402526
  • Manufacturer Part #6RSR148038-JS
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 60 – for example, 60, 120, 180, and so on.
Order in multiples of 60
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Seamless non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-step install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Low thermal conductivity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/8 in
Fits Pipe Size
1/4 in - 1/8 in
Length
60 ft
Size
60 ft x 3/8 in x 1-1/2 in
Thickness
1-1/2 in
Characteristics & Features
Collection
Titan™
Color Finish Name
Black
Material
Plastic, Rubber
Material Type
Elastomeric Foam, NBR, PVC
R value
R14.6
Electrical & Operational Information
Temperature Range
-70 to 220 Deg F (-57 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153
FM Approved
No
UL Listed
UL 94
UPC
717510259063