Trip Lever in Chrome Plated

Part #JT01048  |  Item #1590963  |  Manufacturer Part #T01048

$10.42 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: American Standard Carlyle #2010.031

Color Finish: Chrome Plated

Color Finish Category: Chromes

Handle Type: Trip Lever

Height: 1 in

Length: 11 in

MA Approved: No

Material: Plastic

Material Type: ABS

Product Type: Front Mount

Size: 4 in

Trip Lever Placement: Front

UL Listed: No

WaterSense Labeled: No

Weight: 0.09

Width: 2-1/5 in