DESCRIPTION

  • Approximately 165 lb. break strength
  • Twisted yellow twine

Jones Stephens Twine in Yellow

JT60000

Length:

SPECIFICATIONS

Color Finish
Yellow
Length
1100 ft
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY