Universal Front or Side Mount Tank Trip Lever in Oil Rubbed Bronze
Universal Front or Side Mount Tank Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be used as a front mount or side mount
- 8" adjustable arm
- 3.5" brass handle
- Metal spud and nut
- Offset brass arm can be bent to shape
- Toilet tank lever
- Universal style
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 8 in
- Type:
- JT0133RB
- UL Listed:
- No
- UPC:
- 717510368819
- Width:
- 2-5/8 in