DESCRIPTION

  • Does not include gasket
  • Fits plastic and extra heavy cast iron pipe
  • Raised head brass plug

Jones Stephens Vent Style Panella Cleanout with Raised Head Plug

JC36004

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME A112.36.2M-91
ASTM Specifications
ASTM A-74-98
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC