Visio Safety Glasses in Clear Frame and Lens

Part #JG30003  |  Item #2012843  |  Manufacturer Part #G30003

$12.82 EACH

Glasses Lens Color:

Clear

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece frame
  • Adjustable temples
  • Sleek, lightweight and comfortable
  • Meets ANSI z87.1

Specifications

ANSI Specifications: ANSI 372-2016

Automatic Shut-Off: No

CE Approved: No

Clean Bagged: No

Clothing Size: One Size Fits Most

Collection: Visio

Glasses Frame Color: Clear

Glasses Lens Color: Clear

MA Approved: No

Product Type: Glasses

WaterSense Labeled: No