Washing Machine MIP/Sweat Outlet Box
Washing Machine MIP/Sweat Outlet Box
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quarter-turn valves
- Easy to remove test plug
- Compact design
- Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
- CUPC listed
- Includes mounting brackets and frame
- Can be converted to a right outlet by rotating box 180°
Documents
Specifications
- ANSI:
- ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-17/25 in
- Drain Location:
- Center
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-2/5 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF:
- NSF 61-2019
- NSF Certified:
- Yes
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- WaterSense Labeled:
- No
- Width:
- 9-1/2 in