DESCRIPTION

  • Complete with gasket

Jones Stephens Water Meter Coupling with Gasket

JM20058

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Brass
Fitting Size 1
1/2 in
Length
2-3/8 in
Material
Brass
Size
1/2 in
Waterworks Application
Water