DESCRIPTION

  • Discharge hose: 76"
  • Excellent for draining water meter boxes
  • No priming necessary, removes 35 oz/stroke
  • OD outlet hose: 1-1/4"
  • Remove foot valve to clean

Jones Stephens Water Pump

JP13600

Height:

SPECIFICATIONS

Diameter
1-1/4 in
Height
36 in
Length
72 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS