Wax Ring for 4 in. Waste Lines
Wax Ring for 4 in. Waste Lines
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Boxed
Documents
Specifications
- Extra Wax:
- No
- Hardware Included:
- No
- Material:
- Wax
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 3 in - 4 in
- UPC:
- 717510004137
- With Horn:
- No