2 in. Adjustable Clean-Out

You last purchased this on
 
Jonespec Plumbing

2 in. Adjustable Clean-Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jonespec Plumbing

2 in. Adjustable Clean-Out

  • Fast #
  • Part #JCO2500NH2
  • Item #1446078
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to easily adapt to either cast iron or plastic pipe
  • Comes complete with a scoriated adjustable head
  • Requires Certification

Documents


Specifications

Adjustable:
No
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
IAPMO Listed -:
No
Plug Diameter:
6-1/2 in