DESCRIPTION

  • Bronze operating parts convert into service tool
  • For use where potable water supply is required outside a building
  • Non-freeze wall hydrant with 3/4" HPT outlet, integral vacuum breaker-backflow preventer, and pressure relief valve

Josam 3/4 in. FNPT x MNPT Super Fine Wall Hydrant with Breaker

J7105012

Length:

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
FNPT
End Connection 2
MNPT
Length
12 in
Material
Nikaloy
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS