3 in. No Hub Cast Iron Nickel Floor Drain
30000 Series 3 in. No Hub Cast Iron Nickel Floor Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WEJLOC invertible non-puncturing flashing collar with weepholes threaded to receive a Josam adjustable strainer
- Includes 5A strainer
Specifications
- Adjustable:
- Yes
- Collection:
- 30000 Series
- Construction:
- Membrane
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 3-3/4 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Width:
- 9-1/4 in