DESCRIPTION

  • For use in non-traffic area
  • Round funnel for attachment to any flat grate by securing screws
  • Securing hardware included

Josam 4 in. Nikaloy Round Funnel

JF4

Color Finish

 

SPECIFICATIONS

Color Finish
Satin
Color Finish Category
Browns
Depth
3-3/4 in
Diameter
4 in
Material
Nikaloy

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS