4 in. No-Hub Adjustable Floor Cleanout with Nickel Top
4 in. No-Hub Adjustable Floor Cleanout with Nickel Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Or use in finished floors subject to pedestrian and light wheel traffic such as strip malls and light commercial buildings where a full line sized plug is not required
- Top design allows for adjustment
- 58360 Series coated cast iron Ferrule and adjustable cast Nikaloy Floor Cleanout, internal bronze countersunk plug and solid scoriated secured round cover
Specifications
- ASTM:
- ASTM C-564
- Adjustable:
- Yes
- Cover Shape:
- Round
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Included:
- Yes