4 in. No-Hub Floor Drain with 5 in. Strainer & 1/2 in. Connector

You last purchased this on
 
Josam

4 in. No-Hub Floor Drain with 5 in. Strainer & 1/2 in. Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Josam

4 in. No-Hub Floor Drain with 5 in. Strainer & 1/2 in. Connector

  • Fast #
  • Part #J300045A50Z
  • Item #2148764
  • Manufacturer Part #30004-5A-50-Z
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5A strainer type
  • 30000-A Series coated cast iron Floor Drain, two-piece body with double drainage flange, WEJLOC invertible non-puncturing flashing collar, weepholes, bottom outlet and adjustable satin Nikaloy round SUPER-FLO strainer
  • 5 in top dameter
  • The WEJLOC clamp provides a non-punturing positive bond of the waterprrofing membrane to the drain body for applications where floors with standing water are to be sealed off from areas below
  • The invertible collar provides additional adjustment to match thickness of various finished floor materials
  • Wide flange body anchors drain in concrete and works in conjunction with the clamp collar to redirect waste through the collars weep holes if seepage occurs around the strainer
  • For use in finished areas with pedestrian traffic such as toilet and shower rooms
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-564
Adjustable:
Yes
Drain Base Height:
3-5/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Shape:
Round
Width:
9-1/4 in