DESCRIPTION

  • Includes 6A strainer
  • WEJLOC invertible non-puncturing flashing collar with weepholes threaded to receive a Josam adjustable strainer.

Josam 9-1/4 in. Hub Floor Drain with 6 in. Top Nickel

J300026AY

Fits Pipe Size:

SPECIFICATIONS

End Connection 1
Hub
Fits Pipe Size
2 in
Height
3-3/4 in
Material
Cast Iron
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY