DESCRIPTION

  • Bronze operating parts convert into service tool
  • For use where potable water supply is required outside a building
  • Mild climate wall hydrant with 3/4" HPT outlet, stainless steel box, hinged latching cover, integral vacuum breaker-backflow preventer, and pressure relief valve

Josam Cast Bronze Box Type Wall Mount Hydrant in Satin Nickel

J71020

Valve Size:

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
FNPT
End Connection 2
MNPT
Material
Cast Bronze
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS